Shop All Bay Lights
Metalux
LED Recessed Troffer, 2 x 4, 4800 Lumen, 5000K, 0 to 10V Driver
Mfr # 24GR-LD5-48-F1-UNV-L850-CD1-U
Zoro # G1222464
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Watts 35W
- Height 48.938 Inches
- Length 24.313 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24GR-LD5-48-F1-UNV-L850-CD1-U
- Zoro # G1222464
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 48.938 Inches |
Length | 24.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 35W |
Mounting | Recessed |
Lamp Type - Fixtures | LED |
Amperage Rating | 0.126 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- BERGEN INDUSTRIES LED Work Light, High Bay, 7500 lm, 60W (BLITE60LED)
- FEIT ELECTRIC 7 W PL 5.31 in. L CFL Bulb Soft White Compact 2700 K (BPPL7)
- METALUX Fpanel 4200L, 40K, 0-10V, 2X2 (22FP4240C)
- METALUX Hbled Ld5 12000Lm W Unv 4000K Ed1 U (HBLED-LD5-12SE-W-UNV-L840-ED1-U)
- METALUX Hbl-654T5-N-Unv-L5850-Ebt2-U (HBL654T5-L5)
- METALUX Cz 2X2 Rb Fracln, 3400Lm, 3500K, Unv0-10Vdd (22CZ-LD5-34-UNV-L835-CD1-U)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- METALUX Allpro Hi-Bay, 6L T8 Upl Unv1 Narrow (APHL-632-SN-UPL)
- METALUX Ssf 2 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-232-UNV-EB81-U)
- Metalux Bay Lights