Shop All Bay Lights
Metalux
Led Luminaire, 6500 Lm, 4000K, Unv, 2X4,
Mfr # 24FR-LD4-65-UNV-L840-CD1-U
Zoro # G1222419
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalux
- MFR # 24FR-LD4-65-UNV-L840-CD1-U
- Zoro # G1222419
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 150W, ED23.5 High Pressure Sodium HID Light Bulb (LU150/55/H/ECO)
- ILC Replacement for Philips Bc60ba9c/cl/ll replacement light bulb lamp, 4PK (BC60BA9C/CL/LL PHILIPS)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE435-CG)
- FEIT ELECTRIC BPCTF60927CAFIL2 LED Bulb, Decorative, B10 Lamp, 60 W Equivalent, E12 Lamp Base, Dimmable (BPCTF60927CAFIL/2)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Ed2 U (HBLED-LD5-18SE-N-UNV-L850-ED2-U)
- METALUX LED Linear Striplight 4 ft., 4000 lumens, 3500K, 0 - 10V dimmable driver (4WNLED-LD4-40SL-F-UNV-L835-CD1-U)
- METALUX Fpanel 2800L, 30K, 0-10V, 90 Cri, 2X2 (22FP2830C9)
- METALUX Df 2'X2' Dry Wl Frm Kt (DF-22W-U)
- METALUX Allpro Hi-Bay, 6L T5 Upl Unv1 Narrow (APHL-654-SN-UPL)
- Metalux Bay Lights