Shop All Bay Lights
Metalux
Led Luminaire, 6500 Lm, 3500K, Unv, 2X4,
Mfr # 24FR-LD4-65-UNV-L835-CD1-U
Zoro # G1222403
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24FR-LD4-65-UNV-L835-CD1-U
- Zoro # G1222403
- Country of Origin Mexico
- Category Bay Lights
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 750 W, White (80054)
- ILC Replacement for LIGHT BULB / LAMP MH250/U (MH250/U LIGHT BULB / LAMP)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- KLEIN TOOLS Black, Orange No AAA, 235 lm (56028)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- METALUX Hbl Monopoint Hanger W/Hub (HBL-SPM)
- METALUX Ft Led Striplight, 3200 Lm, 40K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L840-CD1-U)
- METALUX Wrgrd For Hbl 4 Or 6 Lmp, 4' (WG/HBL6-4FT-B)
- METALUX Ssled Uplight Kitssled Uplight Kit (SSLED-UPL-U)
- METALUX Vt Rpl Lns For Vt2 Ser, 8' (VT2-8DR-U)
- Metalux Bay Lights