Shop All Bay Lights
Metalux
Led, 2X4, En, 6700, 3500K, Unv 0-10V Drv
Mfr # 24EN-LD2-67-UNV-L835-CD1-U
Zoro # G1223119
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24EN-LD2-67-UNV-L835-CD1-U
- Zoro # G1223119
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Karl Storz 20133120-1 replacement light bulb lamp (20133120-1 KARL STORZ)
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- COLUMBIA LIGHTING Vapor Tight Fixture, 43W, 4500 lm, 4000K (LXEM2-40ML-RFA-EDU)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- METALUX General Dist 4000K Wet Loc, 2Vt3 3000Lm (2VT3-LD5-3-G-UNV-L840-CD1-U)
- METALUX T-Bar Sfty Clp For Trofs & Ova Ser (EQ-CLIP-U)
- METALUX Cruze, 4000Lm, 40K, 0-10V Dd, 2X4 (24CZ-LD5-40-UNV-L840-CD1-U)
- METALUX Led, 2X2, Sr, 2900, 3500K, Unv 0-10V Drv (22SR-LD2-29-C-UNV-L835-CD1-U)
- METALUX Hbled-Ld5-24Se-W-Unv-L850-Ed2-U (HBLED-LD5-24SE-W-UNV-L850-ED2-U)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 4 (4SLSTP2040DD-120V)
- METALUX Wn 4 Lmp 8' Wrparnd Cee Lstd Elt Bal T8 (8TWN-232A-UNV-EB81-U)
- Metalux Bay Lights