Shop All Bay Lights
Metalux
Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv
Mfr # 24EN-LD2-54-UNV-L840-CD1-U
Zoro # G1223006
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalux
- MFR # 24EN-LD2-54-UNV-L840-CD1-U
- Zoro # G1223006
- UPC # 80083753437
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- ILC Replacement For LIGHT BULB LAMP, LEV 20070F (LEV 20070-F)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- METALUX Led Troffer 4800 Lumen 40K 0 To 10V, 2X4 (24RTC4840)
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- METALUX Wn 2 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-232A-UNV-EB81-U)
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- METALUX Led, 2X2, En, 3400, 4000K, Unv 0-10V Drv (22EN-LD2-34-UNV-L840-CD1-U)
- METALUX ft x 2 ft LED Recessed Troffer, 3200 Lumen, 4000K, 0 to 10V Driver, 2 (22GR-LD5-32-F1-UNV-L840-CD1-U)
- Metalux Bay Lights