Shop All Bay Lights
Metalux
Led, 2X2, Sr, 2000, 4000K, Unv 0-10V Drv
Mfr # 22SR-LD2-20-C-UNV-L840-CD1-U
Zoro # G1223128
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 22SR-LD2-20-C-UNV-L840-CD1-U
- Zoro # G1223128
- UPC # 80083752621
- Country of Origin Mexico
- Category Bay Lights
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Replacement Lamp, 7500 lm, 50W, 4000K (LED50ED23.5M/740)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- PELICAN Battery Pack, Ni-Mg for 9415 (9418)
- ILC Replacement for OSRAM SYLVANIA F13TT/D835 (F13TT/D835 OSRAM SYLVANIA)
- METALUX Vhbled Ld1 12000Lm W Unv 5000K Cd1 U (VHB-12-W-UNV-L850-CD1-U)
- METALUX LED, 2'x4' Encounter HP, WaveStream, 6700 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver, High Performance (24EN-LD2-67HP-UNV-L835-CD1-U)
- METALUX Vt Ltchs (VT-LATCH)
- METALUX Ssf 2 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-232-UNV-EB81-U)
- METALUX Snf 2 Lmp, 4' Nrw Strp, Eltrnc Bal. T8 (SNF-232-UNV-EB81-U)
- METALUX Snf 4 Lmp, Tdm 8' Nrw Strp, Pgm St, T5Ho (8TSNF-254T5-UNV-EBT1-U)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- Metalux Bay Lights