Shop All Bay Lights
Metalux
Hbled Ld5 36000Lm W Unv 4000K Ed3 U
Mfr # HBLED-LD5-36SE-W-UNV-L840-ED3-U
Zoro # G1220924
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51.25 Inches
- Lamp Type - Fixtures LED
- Lamp Watts 225W
- Mounting Suspension/Cable Mount
- Height 22.438 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # HBLED-LD5-36SE-W-UNV-L840-ED3-U
- Zoro # G1220924
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Length | 51.25 Inches |
Height | 22.438 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | LED |
Lamp Watts | 225W |
Mounting | Suspension/Cable Mount |
Light Distribution | Wide |
Amperage Rating | .812 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement Led, Plt-90023 Led Shape T8 (PLT-90023)
- SATCO 12W T8 LED 3 ft. 40K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39928)
- ILC Replacement for Iota Isl-540 (ISL-540 IOTA)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/D ALTO 30PK)
- METALUX Hbi-632-N-Unv-Er82/Plus-U (HBI632PS)
- METALUX GR Series 2X4 LED Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Dim Driver (24GR-LD5-64-F1-UNV-L840-CD1-U)
- METALUX Wrgrd For Hbl 4 Or 6 Lmp, 4' (WG/HBL6-4FT-B)
- METALUX Hbled Ld5 18000Lm W Unv 5000K Ed2 U (HBLED-LD5-18SE-W-UNV-L850-ED2-U)
- METALUX Ft Linear Led Striplight 4000 Lum 120V, 4 (4SLSTP4040DD-120V)
- METALUX Mmx-Icf-4Ft-Refl-B: 12" Symmetric Reflector (ICF-4FT-REFL-B)
- METALUX L4 1.1Klm Unv 4K W Cd1 U, 4Iled (ILED-LD5-11-W-UNV-L840-CD1-U)
- Metalux Bay Lights