Shop All Bay Lights
Metalux
Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U
Mfr # HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U
Zoro # G1220723
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Light Distribution Narrow
- Lamp Watts 122W
- Length 53.937 Inches
- Mounting High Bay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U
- Zoro # G1220723
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Length | 53.937 Inches |
Height | 5.551 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | LED |
Light Distribution | Narrow |
Lamp Watts | 122W |
Mounting | High Bay |
Amperage Rating | .47 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Baylor Pendant Light, Brass Fixture (BL1BRBaylor)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- ILC Replacement for GE General Electric G.E Ge-432-120-n (GE-432-120-N GE GENERAL ELECTRIC G.E)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- METALUX L4 3.2Klm Unv 3K Cd1 U, 22Fr (22FR-LD4-32-UNV-L835-CD1-U)
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- METALUX Hbled Ld5 12000Lm W Unv 4000K Ed1 U (HBLED-LD5-12SE-W-UNV-L840-ED1-U)
- METALUX Wn Ser - 4 Lmp Rpl Lns (WN-4A-U)
- METALUX Hbl-632-N-Unv-L8850Hl-Eb82/Plus-Upl-U (HBL632-UPL-L5HL)
- METALUX Led Luminaire, 6500 Lm, 4000K, Unv, 2X4, (24FR-LD4-65-UNV-L840-CD1-U)
- LIGHT EFFICIENT DESIGN LED High Bay Fixture, 300W, Replaces 1000W (LED-9300-50K)
- Metalux Bay Lights