Shop All Bay Lights
Metalux
Hbled Ld5 18000Lm N Unv 4000K Cd2 U
Mfr # HBLED-LD5-18SE-N-UNV-L840-CD2-U
Zoro # G1220757
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution Narrow
- Lamp Type - Fixtures LED
- Length 51.25 Inches
- Lamp Watts 122W
- Height 22.438 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalux
- MFR # HBLED-LD5-18SE-N-UNV-L840-CD2-U
- Zoro # G1220757
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Length | 51.25 Inches |
Height | 22.438 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Light Distribution | Narrow |
Lamp Type - Fixtures | LED |
Lamp Watts | 122W |
Mounting | High Bay |
Amperage Rating | .47 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, EP232IS120277SC (EP2/32IS/120-277SC)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, Cf15G25/D/Med (CF15G25/D/MED)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- METALUX LED, 2'x4' Encounter HP, WaveStream, 4500 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver, High Performance (24EN-LD2-45HP-UNV-L835-CD1-U)
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- METALUX Vt3 4' Vprt (2) 32W T8 Cee Wet M4 Ready (VT3-232DR-UNV-EB81-WL-GT4-U)
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- Metalux Bay Lights