Shop All Bay Lights
Metalux
Hbled Ld5 12000Lm W Unv 4000K Ed1 U
Mfr # HBLED-LD5-12SE-W-UNV-L840-ED1-U
Zoro # G1220714
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 77W
- Length 51.25 Inches
- Lamp Type - Fixtures LED
- Mounting High Bay
- Height 22.438 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalux
- MFR # HBLED-LD5-12SE-W-UNV-L840-ED1-U
- Zoro # G1220714
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Length | 51.25 Inches |
Height | 22.438 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 77W |
Lamp Type - Fixtures | LED |
Mounting | High Bay |
Light Distribution | Wide |
Amperage Rating | .27 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6051-001D)
- GE 100W LED Bulbs, 15 W, A19, Daylight, PK2 (93127672)
- ILC Replacement for HOWARD CF13S/835 (CF13S/835 HOWARD)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- METALUX Fpanel 4700L, 50K, 0-10V, 2X4 (24FP4750C)
- METALUX Fpanel 6400L, 50K, 0-10V, 2X4 (24FP6450C)
- METALUX Df 2'X2' Dry Wl Frm Kt (DF-22W-U)
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- METALUX Ft Linear Led Striplight 4000 Lum 120V, 4 (4SLSTP4040DD-120V)
- METALUX En Led 2X2, 2500Lm, 4K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L840-CD1-U)
- Metalux Bay Lights