Shop All Bay Lights
Metalux
Hbl-654T5-N-Unv-L5850-Ebt2-U
Mfr # HBL654T5-L5
Zoro # G1220696
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 54W
- Mounting High Bay
- Length 48.0 Inches
- Lamp Type - Fixtures T5
- Height 5.312 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # HBL654T5-L5
- Zoro # G1220696
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Length | 48.0 Inches |
Height | 5.312 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 54W |
Mounting | High Bay |
Lamp Type - Fixtures | T5 |
Amperage Rating | 0.195 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectronics 100s/m-pql replacement light bulb lamp (100S/M-PQL SPECTRONICS)
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB380)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- METALUX Iaf 4 Lmp Tdm 8' Ind Aper Upt Elt Bal T8 (8TIAF-232-UNV-EB81-U)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- METALUX Led Luminaire, 6500 Lm, 3500K, Unv, 2X4, (24FR-LD4-65-UNV-L835-CD1-U)
- METALUX Allpro Hi-Bay, 6L T8 Upl Unv1 Narrow (APHL-632-SN-UPL)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- METALUX Hbl-632-N-Unv-Eb82/Plus-Upl-U (HBL632-UPL)
- Metalux Bay Lights