Shop All Bay Lights
Metalux
Hbi Lens Doorframe Pk
Mfr # HBI-FRM/LENS-PK
Zoro # G1220434
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75 Inches
- Length 48.75 Inches
- Mounting Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # HBI-FRM/LENS-PK
- Zoro # G1220434
- Country of Origin United States
- Category Bay Lights
Dimensions
Height | 5.75 Inches |
Length | 48.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Accessory |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leviton 8756 (8756 LEVITON)
- SIGNIFY LED Tube, 4200 lm, 4000 Color Temp., 30W, T8 (30T8/PRO/96-840/IF42/G/FA8 10/1)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (GY8.6) (BP20G8.6/830/LED)
- ILC Replacement for Sony Xb-cpj100 replacement light bulb lamp (XB-CPJ100 SONY)
- METALUX Fpanel 4200L, 35K, 0-10V, 2X2 (22FP4235C)
- METALUX Vhbled Ld1 12000Lm N Unv 5000K Cd1 U (VHB-12-N-UNV-L850-CD-U)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 2 (2SLSTP2040DD-120V)
- METALUX ft x 2 ft LED Recessed Troffer, 3200 Lumen, 4000K, 0 to 10V Driver, 2 (22GR-LD5-32-F1-UNV-L840-CD1-U)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X2 (22RTC4835)
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- METALUX Allpro Wraps, 4'2L T8 Specification (APW-SW232)
- Metalux Bay Lights