Shop All Bay Lights
Metalux
Hbi-654T5-N-Unv-Eht2-Upl-U
Mfr # HBI654HT5-UPL
Zoro # G1220678
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Watts 54W
- Lamp Type - Fixtures T5
- Length 48.375 Inches
- Mounting High Bay/Suspension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # HBI654HT5-UPL
- Zoro # G1220678
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Length | 48.375 Inches |
Height | 4.5 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 54W |
Lamp Type - Fixtures | T5 |
Mounting | High Bay/Suspension |
Amperage Rating | 0.195 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lamphld Incan Inter 250W (07070-00M)
- LITEZALL Pivot Work Light with Telescopic Magnet (LA-WRKTELE-8/32)
- LEVITON WEATHERPROOF BOXES SOCKET (124-D)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 2 (2SLSTP2040DD-120V)
- METALUX Ssf 2 Lmp, 2' Wide Strp, Eltrnc Bal, T8 (SSF-217-UNV-EB81-U)
- METALUX Fpanel 4700L, 35K, 0-10V, 2X4 (24FP4735C)
- METALUX Snf 2 Lmp, 4' Nrw Strp, Eltrnc Bal. T8 (SNF-232-UNV-EB81-U)
- METALUX Vt Ltchs (VT-LATCH)
- METALUX Fpanel 4200L, 40K, 0-10V, 2X2 (22FP4240C)
- METALUX Ft Led Striplight, 3200 Lm, 40K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L840-CD1-U)
- Metalux Bay Lights