Shop All Bay Lights
Metalux
Hbi-454T5-N-Unv-Eht1-Upl
Mfr # HBI454HT5-UPL
Zoro # G1220504
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Mounting High Bay/Suspension
- Length 48.375 Inches
- Lamp Watts 54W
- Height 4.5 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # HBI454HT5-UPL
- Zoro # G1220504
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Length | 48.375 Inches |
Height | 4.5 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | High Bay/Suspension |
Lamp Watts | 54W |
Lamp Type - Fixtures | T5HO |
Amperage Rating | 0.195 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Wobblelight, 32 in, Corded, 12000lm, LED (111301LED)
- LUMAPRO Hand Lamp, LED, 120VAC, 4.5W (52YK79)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34012-6PK)
- METALUX Gr8 2 Lmp, U6, 2X2 Fl Trof, Elt Bal, T8 (2GR8-2U6T8A-UNV-EB81-U)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- METALUX LED Recessed Troffer, 2 x 4, 8500 Lumen, 4000K, 0 to 10V Driver (24GR-LD5-85-F1-UNV-L840-CD1-U)
- METALUX Fpanel 4700L, 40K, 0-10V, 2X4 (24FP4740C)
- METALUX En Led 2X4, 4500Lm, 4K, Unv 0-10 Dim Drv (24EN-LD2-45-UNV-L840-CD1-U)
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-CW-EDU-ELL14)
- Metalux Bay Lights