Shop All Bay Lights
Metalux
Grid Led Trof, 2X4, 3800 Lm, 4000K
Mfr # 24GR-LD5-38-F1-UNV-L840-CD1-U
Zoro # G1219436
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24GR-LD5-38-F1-UNV-L840-CD1-U
- Zoro # G1219436
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Flashlight Telescoping LED 100Lumens Magnetic (032-94770)
- ILC Replacement for Fiberworks 79112400 replacement light bulb lamp, 2PK (79112400 FIBERWORKS)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- METALUX Mmx-Icf-4Ft-Refl-B: 12" Symmetric Reflector (ICF-4FT-REFL-B)
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- METALUX Ft Linear Led Striplight 4000 Lum 120V, 4 (4SLSTP4040DD-120V)
- METALUX En Led 2X4, 4500Lm, 4K, Unv 0-10 Dim Drv (24EN-LD2-45-UNV-L840-CD1-U)
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- Metalux Bay Lights