Shop All Bay Lights
Metalux
Gr8 3 Lmp, 2X4 Fl Trof, Elt Bal (2), T8
Mfr # 2GR8-332A-UNV-EB82-U
Zoro # G1219384
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Mounting Troffer
- Lamp Watts 91W
- Height 3.5 Inches
- Length 48.9 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 2GR8-332A-UNV-EB82-U
- Zoro # G1219384
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 3.5 Inches |
Length | 48.9 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Troffer |
Lamp Watts | 91W |
Lamp Type - Fixtures | T8 (Not Included) |
Amperage Rating | 0.116 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1600C40-1B)
- COMPONENT HARDWARE Recessed Mt 43W Natural White Strip LED (LED-L82-RF1030-40N)
- POWER SENTRY 80 W, 1100 to 1400 lm Linear Fluorescent Battery Pack (PS1400QD MVOLT M8)
- ILC Replacement for GE General Electric G.E F26t8/cw/4 replacement light bulb lamp (F26T8/CW/4 GE GENERAL ELECTRIC G.E)
- METALUX Led Luminaire, 6500 Lm, 4000K, Unv, 2X4, (24FR-LD4-65-UNV-L840-CD1-U)
- METALUX Striplight 8Ft Led 11000 Lm, 4000K, Unv (8SLSTP11040DD-UNV)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 4 (4SLSTP2040DD-120V)
- METALUX Gr8 2 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-232A-UNV-EB81-U)
- METALUX Aln 2X4 Fracrln, 5500Lm, 3500K, Unv0-10Vdd (24ALNG-LD4-55-UNV-L835-CD1-U)
- METALUX Ssf 4 Lmp, 8' Wide Strp, Ps Elt Bal, T8 (8TSSF-232-UNV-ER81-U)
- CREE White Acrylic Relector (CXBW16)
- Metalux Bay Lights