Shop All Bay Lights
Metalux
Ft Led Striplite, 9600 Lm, 50K, 0-10V, 8
Mfr # 8TSNLED-LD5-96SL-UNV-L850-CD1-U
Zoro # G1218867
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Watts 69W
- Height 2.375 Inches
- Mounting Strip
- Length 96.25 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 8TSNLED-LD5-96SL-UNV-L850-CD1-U
- Zoro # G1218867
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 2.375 Inches |
Length | 96.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 69W |
Mounting | Strip |
Lamp Type - Fixtures | LED |
Amperage Rating | 0.250 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- COAST CUTLERY Led Flashlight Blk 100Lm (30142)
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- LITHONIA LIGHTING Lithonia Lighting 3495017 120 & 277 V Metal LED Glass Emergency Light - White (3495017)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- METALUX Trn Fstnr 1/4 (1/4-TN-FSTN-U)
- METALUX Sr Led 2X4, 4800Lm, 4K, Unv 0-10 Dim Drv (24SR-LD2-48-C-UNV-L840-CD1-U)
- METALUX En Led 2X4,5400Lm 3500K, Unv 0-10 Dim Drv (24EN-LD2-54-UNV-L835-CD1-U)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- METALUX A Lens Led Tr 4800 Lum 40K 0-10V Dimm, 24 (24GR4840D)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- Metalux Bay Lights