Shop All Bay Lights
Metalux
Ft Led Striplite, 8800 Lm, 35K, 0-10V, 8
Mfr # 8TSNLED-LD5-88SL-UNV-L835-CD1-U
Zoro # G1218666
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Lamp Watts 61W
- Mounting Strip
- Height 2.375 Inches
- Length 96.25 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 8TSNLED-LD5-88SL-UNV-L835-CD1-U
- Zoro # G1218666
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Height | 2.375 Inches |
Length | 96.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | LED |
Lamp Watts | 61W |
Mounting | Strip |
Amperage Rating | 0.221 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Landscape Cbl3Qc 18G 30' (A-EC-30)
- ILC Replacement for GE General Electric G.E 40323 replacement light bulb lamp 2 Pack (40323 GE GENERAL ELECTRIC G.E)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-LF)
- ILC Replacement for Advance Icf-2s18-h1-ld (ICF-2S18-H1-LD ADVANCE)
- METALUX Striplight 8Ft Led 11000 Lm, 4000K, Unv (8SLSTP11040DD-UNV)
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- METALUX Ft Led Striplight, 3200 Lm, 40K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L840-CD1-U)
- METALUX Df 2'X2' Dry Wl Frm Kt (DF-22W-U)
- METALUX Ft Led Striplight, 4600 Lm, 40K, 0-10V, 4 (4SNLED-LD5-46SL-LC-UNV-L840-CD1-U)
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- METALUX Fpanel 4200L, 40K, 0-10V, 2X2 (22FP4240C)
- Metalux Bay Lights