Shop All Bay Lights
Metalux
Ft Led Striplite, 8000 Lm, 35K, 0-10V, 8
Mfr # 8TSNLED-LD5-80SL-UNV-L835-CD1-U
Zoro # G1218684
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Height 2.375 Inches
- Mounting Strip
- Length 96.25 Inches
- Lamp Watts 55W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalux
- MFR # 8TSNLED-LD5-80SL-UNV-L835-CD1-U
- Zoro # G1218684
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 2.375 Inches |
Length | 96.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Strip |
Lamp Watts | 55W |
Lamp Type - Fixtures | LED |
Amperage Rating | 0.200 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs F25T12/Cw/28, 2PK (F25T12/CW/28)
- ILC Replacement For EIKO, WMG1C50KU (WMG-1C-50K-U)
- TCP LED, 17W, DIM, 50KFL, PAR38, Flood (LED17P38D50KFL)
- SCHNEIDER ELECTRIC LED, Miniature Bayonet (BA9s) (DL1CJ0241)
- METALUX Cruze, 4000Lm, 40K, 0-10V Dd, 2X4 (24CZ-LD5-40-UNV-L840-CD1-U)
- METALUX En Led 2X4,5400Lm 3500K, Unv 0-10 Dim Drv (24EN-LD2-54-UNV-L835-CD1-U)
- METALUX Linear Striplight 4 ft. LED, 4000 lumens, 4000K, 0 - 10V dim driver (4WNLED-LD4-40SL-F-UNV-L840-CD1-U)
- METALUX Fpanel 4200L, 35K, 0-10V, 1X4 (14FP4235C)
- METALUX Vt4 4' Vaportite, (4) 54W T5, Wet (VT4-454T5-M-DR-UNV-EHT1-WL-U)
- METALUX Ld2 4000Lm Srs Unv 3500K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L835-CD1-U)
- METALUX Ssled L5 24Klm Unv 5K W Cd2 U (SSLED-LD5-24-W-UNV-L850-CD2-U)
- Metalux Bay Lights