Shop All Bay Lights
Metalux
Ft Led Striplight, 3200 Lm, 40K, 0-10V, 4
Mfr # 4SNLED-LD5-32SL-UNV-L840-CD1-U
Zoro # G1218763
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.201 Inches
- Lamp Watts 21W
- Lamp Type - Fixtures LED
- Length 50.601 Inches
- Mounting Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 4SNLED-LD5-32SL-UNV-L840-CD1-U
- Zoro # G1218763
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Height | 3.201 Inches |
Length | 50.601 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 21W |
Lamp Type - Fixtures | LED |
Mounting | Strip |
Amperage Rating | 0.09 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 4-Pack (LR23784-4PK)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/830)
- BODINE Emergency Lighting UPS, 20W, 120/277VAC (ELIS20)
- CLORE AUTOMOTIVE $LED COB WORK LIGHT 500LM OUTPUT (JSLNC1541)
- METALUX Wn 2 Lmp, 4' Wrparnd, 120V Resi, T8 (WN-232A-120V-REB1-U)
- METALUX T-Bar Sfty Clp For Trofs & Ova Ser (EQ-CLIP-U)
- METALUX Wn 3 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-332A-UNV-EB81-U)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- METALUX Icf 2 Lmp, 8', Low Bay, Cld, Elt Bal, T8 (ICF-296-UNV-EB81-U)
- METALUX Cz 2X2 Rb Fracln, 3400Lm, 3500K, Unv0-10Vdd (22CZ-LD5-34-UNV-L835-CD1-U)
- LUMAPRO Low Bay Fixture, 64W, 4-21/32 in. W (35GW85)
- Metalux Bay Lights