Shop All Bay Lights
Metalux
Ft Led Striplight, 2800 Lm, 40K, 0-10V, 4
Mfr # 4SNLED-LD5-28SL-UNV-L840-CD1-U
Zoro # G1218404
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Watts 18W
- Mounting Flushmount
- Length 50.601 Inches
- Height 3.201 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 4SNLED-LD5-28SL-UNV-L840-CD1-U
- Zoro # G1218404
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Length | 50.601 Inches |
Height | 3.201 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 18W |
Mounting | Flushmount |
Lamp Type - Fixtures | LED |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Keychain Flashlight, LED, Pink (73003)
- ILC Replacement for Henkel Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S HENKEL LOCTITE)
- LEDLENSER Ledlenser P5R Core, 500 Lumens (880515)
- METALUX Hbl-654T5-N-Unv-Ebt2-U (HBL654T5)
- METALUX En Led 2X4 4500Lm, 3500K, Unv 0-10 Dim Drv (24EN-LD2-45-UNV-L835-CD1-U)
- METALUX Ssled L5 24Klm Unv 5K W Cd2 U (SSLED-LD5-24-W-UNV-L850-CD2-U)
- METALUX Vt Ltchs (VT-LATCH)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- METALUX Hbled Ld5 12000Lm W Unv 4000K Ed1 U (HBLED-LD5-12SE-W-UNV-L840-ED1-U)
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- METALUX Led, 2X2, En, 3400, 4000K, Unv 0-10V Drv (22EN-LD2-34-UNV-L840-CD1-U)
- Metalux Bay Lights