Shop All Bay Lights
Metalux
Ft Led Striplight, 2400Lm, 40K, 0-10V Dd, 2
Mfr # 2SNLED-LD5-24SL-UNV-L840-CD1-U
Zoro # G1218657
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Height 2.375 Inches
- Mounting Strip
- Lamp Watts 18W
- Lamp Type - Fixtures LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 2SNLED-LD5-24SL-UNV-L840-CD1-U
- Zoro # G1218657
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 2.375 Inches |
Length | 25.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Strip |
Lamp Watts | 18W |
Lamp Type - Fixtures | LED |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charge Bank, 120VAC Cord (20221)
- ILC Replacement for TCP 32426t/50k replacement light bulb lamp (32426T/50K TCP)
- LEVITON 660 W, White, R17d (13551-NW)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Satco, Ft18Dl/841 (FT18DL/841)
- METALUX Ft Led Striplight, 3200 Lm, 35K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L835-CD1-U)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- METALUX Snf 1 Lmp, 4' Nrw Strp, Eltrnc Bal, T8 (SNF-132-UNV-EB81-U)
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- METALUX Grid Led Trof, 2X4, 3800 Lm, 4000K (24GR-LD5-38-F1-UNV-L840-CD1-U)
- Metalux Bay Lights