Shop All Bay Lights
Metalux
Fpanel 6400L, 50K, 0-10V, 2X4
Mfr # 24FP6450C
Zoro # G1218307
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24FP6450C
- Zoro # G1218307
- UPC # 80083833740
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 2-Pack (LR21473-2PK)
- LIVING ACCENTS PATHWAY LIGHT KIT LED 9W (A-K3LVSM-30)
- FUSION PRODUCTS LTD. 30L Solar Spotlight (27115)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- METALUX General Dist 4000K Wet Loc, 2Vt3 3000Lm (2VT3-LD5-3-G-UNV-L840-CD1-U)
- METALUX Fpanel 4700L, 40K, 0-10V, 2X4 (24FP4740C)
- METALUX Skytrim 2Ft Pearl 10 Pack (STK-2-PL-10PK)
- METALUX Snf 4 Lmp, Tdm 8' Nrw Strp, Pgm St, T5Ho (8TSNF-254T5-UNV-EBT1-U)
- METALUX Vt Rpl Lns For Vt2 Ser, 4' (VT2-4DR-U)
- METALUX Wireguard Strip (Sn / Snf) 4Ft (WG/SNF-4FT-B)
- METALUX Led, 2X2, Sr, 2900, 3500K, Unv 0-10V Drv (22SR-LD2-29-C-UNV-L835-CD1-U)
- Metalux Bay Lights