Shop All Bay Lights
Metalux
Fpanel 4700L, 40K, 0-10V, 2X4
Mfr # 24FP4740C
Zoro # G1218334
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24FP4740C
- Zoro # G1218334
- UPC # 00695971264072
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- ILC Replacement for Flowtron Pm-1015 replacement light bulb lamp (PM-1015 FLOWTRON)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- KEYSTONE T12 Electronic Ballast, KTEB-120-1-TP-EMI (KTEB-120-1-TP-EMI)
- METALUX A Lens Led Tr 4800 Lum 40K 0-10V Dimm, 24 (24GR4840D)
- METALUX Aln 2X4 Fracrln, 5500Lm, 3500K, Unv0-10Vdd (24ALNG-LD4-55-UNV-L835-CD1-U)
- METALUX Hbi-454T5-N-Unv-L5850-Eht1-Upl-U (HBI454HT5-UPL-L5)
- METALUX Wn 3 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-332A-UNV-EB81-U)
- METALUX Wn 2 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-232A-UNV-EB81-U)
- METALUX Hbl-654T5-N-Unv-Ebt2-U (HBL654T5)
- LUMAPRO Low Bay Fixture, 128W, 4-21/32 in. W (35GW87)
- Metalux Bay Lights