Shop All Bay Lights
Metalux
Fpanel 4200L, 50K, 0-10V, 2X2
Mfr # 22FP4250C
Zoro # G1218325
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 22FP4250C
- Zoro # G1218325
- UPC # 80083833627
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F282d/835/4p replacement light bulb lamp (F282D/835/4P DAMAR)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- ILC Replacement for Synergetic Intellilight PRO & Standard replacement light bulb lamp (INTELLILIGHT PRO & STANDARD SYNERGETIC)
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- METALUX Ssled L5 24Klm Unv 5K W Cd2 U (SSLED-LD5-24-W-UNV-L850-CD2-U)
- METALUX Ft Led Striplite, 8000 Lm, 50K, 0-10V, 8 (8TSNLED-LD5-80SL-UNV-L850-CD1-U)
- METALUX Led Sky Rdg, 2900, 40K, Unv 0-10V Dd, 2X2 (22SR-LD2-29-C-UNV-L840-CD1-U)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- METALUX Fpanel Surface Mount Kit Accessory, 2X2 (FPSURF22)
- METALUX Hbl-654T5-N-Unv-L5850-Ebt2-U (HBL654T5-L5)
- Metalux Bay Lights