Shop All Bay Lights
Metalux
Fpanel 4200L, 40K, 0-10V, 2X2
Mfr # 22FP4240C
Zoro # G1218273
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 22FP4240C
- Zoro # G1218273
- UPC # 80083833603
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- ILC Replacement for Ottlite Truecolor 24 Watt Bulb replacement light bulb lamp (TRUECOLOR 24 WATT BULB OTTLITE)
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- METALUX Wn 2 Lmp, 2' Wrparnd, Eltrnc Bal, T8 (WN-217A-UNV-EB81-U)
- METALUX Ft Led Striplight, 3200 Lm, 35K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L835-CD1-U)
- METALUX Snf 4 Lmp, Tdm 8' Nrw Strp, Pgm St, T5Ho (8TSNF-254T5-UNV-EBT1-U)
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- METALUX Fpanel 4700L, 35K, 0-10V, 2X4 (24FP4735C)
- Metalux Bay Lights