Shop All Bay Lights
Metalux
Fpanel 4200L, 35K, 0-10V, 2X2
Mfr # 22FP4235C
Zoro # G1218289
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 22FP4235C
- Zoro # G1218289
- UPC # 80083833580
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8753-001)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7312-40K-G3)
- LEDLENSER Ledlenser H19R Core, 3500 Lumens (880503)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- METALUX Clear Refractor, 16" (RHB-CLR)
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- METALUX Grid Led Trof, 2X4, 3800 Lm, 4000K (24GR-LD5-38-F1-UNV-L840-CD1-U)
- METALUX Allpro Wraps, 4'2L T8 Specification (APW-SW232)
- METALUX Wn 2 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-232A-UNV-EB81-U)
- METALUX Led Luminaire, 6500 Lm, 3500K, Unv, 2X4, (24FR-LD4-65-UNV-L835-CD1-U)
- Metalux Bay Lights