Shop All Bay Lights
Metalux
Fpanel 3800L, 30K, 0-10V, 90 Cri, 1X4
Mfr # 14FP3830C9
Zoro # G1218219
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 14FP3830C9
- Zoro # G1218219
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MEDICAL ILLUMINATION CENTURION EXCEL (CENTURION EXCEL MEDICAL ILLUMINATION)
- ILC Replacement for Philips TUV 36t5 HO 4P SE replacement light bulb lamp (TUV 36T5 HO 4P SE PHILIPS)
- JUNO LIGHTING Track Section, 2 ft, White (R 2FT WH)
- GLOBAL EQUIPMENT Global Industrial„¢ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup (JLEU5)
- METALUX Fpanel 3200L, 50K, 0-10V, 2X2 (22FP3250C)
- METALUX Wrgrd For Hbl 4 Or 6 Lmp, 4' (WG/HBL6-4FT-B)
- METALUX Fpanel 4700L, 50K, 0-10V, 2X4 (24FP4750C)
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- METALUX Hbled-Ld5-24Se-W-Unv-L850-Ed2-U (HBLED-LD5-24SE-W-UNV-L850-ED2-U)
- METALUX Cz 2X4 Rbfacrln, 5000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-50-UNV-L835-CD1-U)
- METALUX Wn 2 Lmp, 4' Wrparnd, 120V Resi, T8 (WN-232A-120V-REB1-U)
- Metalux Bay Lights