Shop All Bay Lights
Metalux
Fpanel 3200L, 40K, 0-10V, 2X2
Mfr # 22FP3240C
Zoro # G1218255
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 22FP3240C
- Zoro # G1218255
- UPC # 80083833542
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Metal Light Stringer, 50 ft, 12/3, 5-Light (GL50MC123MPC)
- ELCO LIGHTING Current Limiter Track Accessory (EP840W-7A)
- IDEAL WAREHOUSE INNOVATIONS Heavy Duty LED Dock Light, DL40-HDLED, 40" (60-5405)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- METALUX Df 2'X4' Dry Wl Frm Kt (DF-24W-U)
- METALUX Allpro Heavy Duty Vaportite 4Ft 2L Unv1 (APHDVT-232)
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Ed2 U (HBLED-LD5-18SE-N-UNV-L850-ED2-U)
- METALUX Vt4 4' Vaportite, (4) 54W T5, Wet (VT4-454T5-M-DR-UNV-EHT1-WL-U)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- METALUX Ld2 4000Lm Srs Unv 3500K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L835-CD1-U)
- Metalux Bay Lights