Shop All Bay Lights
Metalux
Fpanel 2800L, 30K, 0-10V, 90 Cri, 2X2
Mfr # 22FP2830C9
Zoro # G1218237
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 22FP2830C9
- Zoro # G1218237
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V (S3822)
- LEVITON LAMP SOCKETS MED BAS 4KV HID INCN LMPHLDR WHITE BSH (70046)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- METALUX Hbi-654T5-N-Unv-Eht2-Upl-U (HBI654HT5-UPL)
- METALUX Hbled Ld5 24000Lm W Unv 5000K Cd2 U (HBLED-LD5-24SE-W-UNV-L850-CD2-U)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- METALUX Hbi-632-N-Unv-Er82/Plus-U (HBI632PS)
- METALUX Snf 2 Lmp, 4' Nrw Strp, Eltrnc Bal. T8 (SNF-232-UNV-EB81-U)
- METALUX Ssled L5 18Klm Unv 4K W Cd1 U (SSLED-LD5-18-W-UNV-L840-CD1-U)
- METALUX Recessed Troffer 2X4 LED, 6400 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-64-F1-UNV-L835-CD1-U)
- Metalux Bay Lights