Shop All Flushmount Lights
Metalux
FM WS Series FlushMount Fixture, 120 V, LED Lamp, 1800 Lumens Lumens, 3000, 4000, 5000 K Color Temp
Mfr # FM15WSCCR
Zoro # G507680672
product price: $88.65
/ea
Sold in multiples of 4 for $354.60
Free Shipping & Returns
$354.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # FM15WSCCR
- Zoro # G507680672
- UPC # 80083840137
- Country of Origin China
- Category Flushmount Lights
Description
Metalux FM WS FlushMount Fixture, 120 V, Lamp Wattage 214 W, Lamp Type LED, Color Temperature 3000, 4000, 5000 K, Lumens 1800 Lumens, Shade Material Acrylic, Shade Color White, Fixture Material Steel, Dimensions 1478 in L x 31316 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 4 Watt LED G9 Base 120 Volt 3000 Kelvin Clear Bulb (BL4G9CL120V30)
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- SATCO 8W LED MR16 3000K 15' beam GU5.3 12V (S8636)
- GENESIS Opal Light Panel, PK 10 (70802)
- METALUX Led Pattern Shoplight 4' (4SHP4040PB)
- METALUX Round Flush Mount Ceiling Light, 120 V, 213 W, LED Lamp, 1600 Lumens Lumens, Steel Fixture (FM15WRCCR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- COMPONENT HARDWARE Recessed Mount 53W Warm White Strip LED (LED-L82-RF1040-50W)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- Metalux Flushmount Lights