Shop All Flushmount Lights
Metalux
FM CCT Series Flush Mount Fixture, 120 V, 113 W, LED Lamp, 890 Lumens
Mfr # FM9WSCCR
Zoro # G407680666
product price: $50.59
/ea
Sold in multiples of 8 for $404.72
$404.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # FM9WSCCR
- Zoro # G407680666
- UPC # 80083845439
- Country of Origin China
- Category Flushmount Lights
Description
Metalux FM CCT Flush Mount Fixture, 120 V, 0094 A, Wattage Rating 113 W, Lamp Type LED, Color Rendering Index CRI 80, Color Temperature 3000, 4000, 5000 K, Lumens 890 Lumens, Shade Type Opal, Shade Color White, Dimensions 9 in L x 9 in W x 22932 in H, Includes Hardware, Mounting Plate, Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861929)
- EMI Rainbow Penlight (212)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10CO)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/840/LS EX39 BB 3/1)
- METALUX Led Pattern Shoplight 4' (4SHP4040PB)
- METALUX Round Flush Mount Ceiling Light, 120 V, 213 W, LED Lamp, 1600 Lumens Lumens, Steel Fixture (FM15WRCCR)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- ACCESS LIGHTING Malaga, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic (49970LEDD-MBL/ACR)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- Metalux Flushmount Lights