Shop All Bay Lights
Metalux
Cz 2X2 Rb Fracln, 3400Lm, 3500K, Unv0-10Vdd
Mfr # 22CZ-LD5-34-UNV-L835-CD1-U
Zoro # G1217029
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 22CZ-LD5-34-UNV-L835-CD1-U
- Zoro # G1217029
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast (IMH-150-H-LF)
- ILC Replacement for Philips Pl-s 13w/827/2p replacement light bulb lamp (PL-S 13W/827/2P PHILIPS)
- ILC Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp (120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- METALUX Cz 2X4, Rb Fr Acr Ln, 5Klm, 4K, Unv0-10Vdmdr (24CZ-LD5-50-UNV-L840-CD1-U)
- METALUX Trn Fstnr 1/4 (1/4-TN-FSTN-U)
- METALUX Led, 2X2, En, 3400, 4000K, Unv 0-10V Drv (22EN-LD2-34-UNV-L840-CD1-U)
- METALUX Led Luminaire, 6500 Lm, 3500K, Unv, 2X4, (24FR-LD4-65-UNV-L835-CD1-U)
- METALUX Mmx-Icf-4Ft-Refl-B: 12" Symmetric Reflector (ICF-4FT-REFL-B)
- METALUX Hbl-654T5-N-Unv-L5850-Ebt2-U (HBL654T5-L5)
- METALUX Fpanel 3200L, 50K, 0-10V, 2X2 (22FP3250C)
- Metalux Bay Lights