Shop All Bay Lights
Metalux
Clear Refractor, 16"
Mfr # RHB-CLR
Zoro # G1216609
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalux
- MFR # RHB-CLR
- Zoro # G1216609
- Country of Origin China
- Category Bay Lights
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Bulb Finish | Clear |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM T4 GY6.35 WW 35W (BP35JCD/830/LED)
- ILC Replacement for Damar 215c replacement light bulb lamp, 2PK (215C DAMAR)
- ILB GOLD Ballast, Replacement For Advance, Rel-3S40-Rh-Tp (REL-3S40-RH-TP)
- MILWAUKEE TOOL M18 PACKOUT Light/Charger (Tool Only) (2357-20)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- METALUX Icf 2 Lmp, 8', Low Bay, Cld, Elt Bal, T8 (ICF-296-UNV-EB81-U)
- METALUX Ssf 4 Lmp, Tdm 8' Wide Strp, Elt Bal, T8 (8TSSF-232-UNV-EB81-U)
- METALUX Wrgrd For Hbl 4 Or 6 Lmp, 4' (WG/HBL6-4FT-B)
- METALUX Allpro Industrial, 4' 2L Unv1, Closed (APLBC-232)
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- METALUX Vt3 4' Vprt (2) 32W T8 Cee Wet M4 Ready (VT3-232DR-UNV-EB81-WL-GT4-U)
- Metalux Bay Lights