Shop All Bay Lights
Metalux
Aln 2X4 Fracrln, 5500Lm, 3500K, Unv0-10Vdd
Mfr # 24ALNG-LD4-55-UNV-L835-CD1-U
Zoro # G1215559
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24ALNG-LD4-55-UNV-L835-CD1-U
- Zoro # G1215559
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- DAY-BRITE CFI Color Selectable NarrowWrapLED, 117.6lm/W (NWL440L8CST-UNV-DIM-OCC)
- ILC Replacement for Robertson Psa254t5mv/a (PSA254T5MV/A ROBERTSON)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- METALUX Ssf 1 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-132-UNV-EB81-U)
- METALUX Hbled Ld5 24000Lm W Unv 5000K Cd2 U (HBLED-LD5-24SE-W-UNV-L850-CD2-U)
- METALUX Iaf 4 Lmp Tdm 8' Ind Aper Upt Elt Bal T8 (8TIAF-232-UNV-EB81-U)
- METALUX Led, 2X2, En, 3400, 4000K, Unv 0-10V Drv (22EN-LD2-34-UNV-L840-CD1-U)
- METALUX LED Linear Striplight 4 ft., 4000 lumens, 3500K, 0 - 10V dimmable driver (4WNLED-LD4-40SL-F-UNV-L835-CD1-U)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- Metalux Bay Lights