Shop All Bay Lights
Metalux
Allpro Troffer 2X4 4L A12 Unv2
Mfr # APT-432-2EB
Zoro # G1215279
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # APT-432-2EB
- Zoro # G1215279
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Flashlight, Battery Alkaline AA, 2.25 hr (2310)
- ILC Replacement for Panasonic Fv-11vql6 replacement light bulb lamp (FV-11VQL6 PANASONIC)
- SYLVANIA 250W HPS 120/277/347V-AC BALLAST (LU250/TRI)
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOP-4PSP32-LW-SC)
- METALUX Ld4 8000Lm Unv 3500K Cd1 Wl U, 4Vt2 (4VT2-LD4-8-DR-UNV-L835-CD1-WL-U)
- METALUX Gr8 2 Lmp, U6, 2X2 Fl Trof, Elt Bal, T8 (2GR8-2U6T8A-UNV-EB81-U)
- METALUX Hbl-654T5-N-Unv-Ebt2-U (HBL654T5)
- METALUX Ld2 4000Lm Srs Unv 3500K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L835-CD1-U)
- METALUX Vhbled Ld1 12000Lm N Unv 5000K Cd1 U (VHB-12-N-UNV-L850-CD-U)
- METALUX Ssf 4 Lmp, 8' Wide Strp, Ps Elt Bal, T8 (8TSSF-232-UNV-ER81-U)
- METALUX Vt Ltchs (VT-LATCH)
- Metalux Bay Lights