Shop All Bay Lights
Metalux
Allpro Hi-Bay, 6L T8 Upl Unv1 Narrow
Mfr # APHL-632-SN-UPL
Zoro # G1214965
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # APHL-632-SN-UPL
- Zoro # G1214965
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (614 WWH)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze (P5675-20)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Frost Pc/Stainless Steel (32189-018)
- METALUX GR Series 2X4 LED Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Dim Driver (24GR-LD5-64-F1-UNV-L840-CD1-U)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- METALUX Hbi-454T5-N-Unv-Eht1-Upl (HBI454HT5-UPL)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- METALUX Ayc-Chain Hanger Set (AYC-CHAIN/SET-U)
- METALUX Ssf 4 Lmp, Tdm 8' Wide Strp, Elt Bal, T8 (8TSSF-232-UNV-EB81-U)
- METALUX Ssf 4 Lmp, 8' Wide Strp, Ps Elt Bal, T8 (8TSSF-232-UNV-ER81-U)
- Metalux Bay Lights