Shop All Bay Lights
Metalux
A Lens Led Tr 4800 Lum 40K 0-10V Dimm, 24
Mfr # 24GR4840D
Zoro # G1214719
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Watts 35W
- Length 48.9 Inches
- Lamp Type - Fixtures LED
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24GR4840D
- Zoro # G1214719
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Length | 48.9 Inches |
Height | 3.5 Inches |
Details
Item | A Lens Led Tr 4800 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 35W |
Lamp Type - Fixtures | LED |
Mounting | Recessed |
Amperage Rating | 0.126 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F24bx/835 replacement light bulb lamp (F24BX/835 LIGHT BULB / LAMP)
- SYLVANIA High Pressure Sodium HID Bulb, 1000W (LU1000/ECO)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Wht (ELMRE LP220L SGL M12)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- METALUX Ft Led Striplite, 8000 Lm, 35K, 0-10V, 8 (8TSNLED-LD5-80SL-UNV-L835-CD1-U)
- METALUX Wn 4 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-432A-UNV-EB81-U)
- METALUX Sr Led 2X4, 4800Lm, 4K, Unv 0-10 Dim Drv (24SR-LD2-48-C-UNV-L840-CD1-U)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 4 (4SLSTP2040DD-120V)
- METALUX Wn Ser - 4 Lmp Rpl Lns (WN-4A-U)
- METALUX Gr8 2 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-232A-UNV-EB81-U)
- METALUX Wn Ser - 2 Lmp Rpl Lns (WN-2A-U)
- Metalux Bay Lights