Shop All Bay Lights
Metalux
A Lens Led Tr 4200 Lum 35K 0-10V Dimm, 24
Mfr # 24GR4235D
Zoro # G1214369
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48.9 Inches
- Lamp Watts 30W
- Lamp Type - Fixtures LED
- Height 3.5 Inches
- Mounting Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24GR4235D
- Zoro # G1214369
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Length | 48.9 Inches |
Height | 3.5 Inches |
Details
Item | A Lens Led Tr 4200 Lum 35K 0-10V Dimm,2 |
Lamp Watts | 30W |
Lamp Type - Fixtures | LED |
Mounting | Surface Mount |
Amperage Rating | 0.108 at 277V |
Description
A Lens Led Tr 4200 Lum 35K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Adjustable Spot with Baffle Trim" (EL610B)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- GE Light Fixture CCT 24", Direct Wire (34290)
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- METALUX Ft Led Striplite, 8000 Lm, 50K, 0-10V, 8 (8TSNLED-LD5-80SL-UNV-L850-CD1-U)
- METALUX L4 3.2Klm Unv 3K Cd1 U, 22Fr (22FR-LD4-32-UNV-L835-CD1-U)
- METALUX Ssled L5 18Klm Unv 4K W Cd1 U (SSLED-LD5-18-W-UNV-L840-CD1-U)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 4000K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L840-CD1-U)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- Metalux Bay Lights