Shop All Self-Drilling Screws
Metaltite
Self-Drilling Screw, Galvanized Steel Hex Head Hex Drive
Mfr # 92525
Zoro # G404256420
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material Steel
- Finish Galvanized
- Materials for Use With Polycarbonate, PVC, Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltite
- MFR # 92525
- Zoro # G404256420
- UPC # 782699000317
- Country of Origin China
- Category Self-Drilling Screws
Details
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Galvanized |
Materials for Use With | Polycarbonate, PVC, Aluminum, Steel |
Item | Self-Drilling Screw |
Description
Self-drilling tapping screws for fastening polycarbonate and PVC directly to aluminum and steel supporting members. Hex-head with weatherseal washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0050)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK (62625)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72058)
- ZORO SELECT Socket Set Screw, Cup, M10x1.50mmx40mm, PK5 (M51260.100.0040)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1195 PK (09816)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Stainless Steel Hex Head Hex Drive, 100 PK (53273)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 2000 PK (B31860.021.0075)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAX)
- ZORO SELECT Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK (636008-BR)
- METRA ELECTRONICS Self-Drilling Screw, Flat Head 8 PK (ISOPK)
- Metaltite Self-Drilling Screws