Shop All Scaffolding Accessories
Metaltech
Tie-Off Bar, 7-7/32 ft.L, Aluminum, Steel
Mfr # M-BAA07
Zoro # G0191320
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior Scaffolding
- Overall Length 7 ft 3 in
- Overall Height 7 1/2 in
- Material Aluminum/Steel
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # M-BAA07
- Zoro # G0191320
- UPC # 778300000364
- Country of Origin Canada
- Category Scaffolding Accessories
Dimensions
Overall Length | 7 ft 3 in |
Overall Height | 7 1/2 in |
Overall Width | 5 in |
Details
Item | Tie-Off Bar |
For Use With | Exterior Scaffolding |
Material | Aluminum/Steel |
Includes | D-Ring |
Number of Sides | 0 |
Finish | Anodized Aluminum |
Accessory Type | Tie-Off Bar |
Description
Tie-Off Bar, Load Capacity , Overall Length 7 ft 3 in, Overall Width 5 in, Overall Height 7 1/2 in, Number of Sides 0, Material Aluminum/Steel, Finish Anodized Aluminum, For Use With Exterior Scaffolding, Includes D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- RONSTAN INTERNATIONAL Thimble, 1/4", 1/4", Wire, SS 304 (RF485)
- FOOT MASTER Leveling Caster, Compact, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 150 kg Cap, Ivory (GDL-50-ASF-NYN)
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated (M-MBSJS24)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH Scaffold Caster, 4 in.L, Steel, 1000 lb. (M-MBC8HD)
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- METALTECH Guard Rail, 5-5/32 ft.L, Steel, 100 lb. (M-MGR5)
- BIL-JAX Shoring Post - Galvanized - 5'11" - 10'4" H (0051-032)
- Metaltech Scaffolding Accessories