Shop All Scaffolding Accessories
Metaltech
Tie-Off Bar, 10-7/32 ft.L, Aluminum, Steel
Mfr # M-BAA10
Zoro # G2192410
product price: $377.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- For Use With Exterior Scaffolding
- Overall Length 10 ft
- Overall Height 7 1/2 in
- Overall Width 5 in
- Material Aluminum/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # M-BAA10
- Zoro # G2192410
- UPC # 778300000371
- Country of Origin Canada
- Category Scaffolding Accessories
Dimensions
Overall Length | 10 ft |
Overall Height | 7 1/2 in |
Overall Width | 5 in |
Details
Item | Tie-Off Bar |
For Use With | Exterior Scaffolding |
Material | Aluminum/Steel |
Number of Sides | 0 |
Finish | Anodized Aluminum |
Includes | D-Ring |
Accessory Type | Tie-Off Bar |
Description
Tie-Off Bar, Load Capacity , Overall Length 10 ft, Overall Width 5 in, Overall Height 7 1/2 in, Number of Sides 0, Material Aluminum/Steel, Finish Anodized Aluminum, For Use With Exterior Scaffolding, Includes D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- HAMILTON General Service Swivel Caster, 5" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing (S-GS-5MB)
- QUANTUM STORAGE SYSTEMS Stack Bin Dolly, D 30 In, W 18 In, Blue (DLY-3018)
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH Platform, 7 ft L, 19 in W, Aluminum (M-MPA719)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- METALTECH Scaffold Caster, 7-1/2inLx2-3/4inWx10inH (I-C1CAS5)
- METALTECH METALTECH M-MS20 Bracket Side, Powder-Coated (M-MS20)
- Metaltech Scaffolding Accessories