Shop All Scaffolding Accessories
Metaltech
Side Bracket, 2-31/32 ft.L, Steel, 440 lb.
Mfr # M-MS30
Zoro # G0191269
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- For Use With Exterior Scaffolding
- Overall Height 2 5/8 in
- Overall Width 28 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # M-MS30
- Zoro # G0191269
- UPC # 778300893003
- Country of Origin Canada
- Category Scaffolding Accessories
Dimensions
Overall Length | 36 in |
Overall Height | 2 5/8 in |
Overall Width | 28 7/8 in |
Details
Item | Side Bracket |
For Use With | Exterior Scaffolding |
Material | Steel |
Load Capacity | 440 lb |
Finish | Blue Powder Coated |
Number of Sides | 0 |
Includes | Side Bracket |
Accessory Type | Side Bracket |
Description
Side Bracket, Load Capacity 440 lb, Overall Length 36 in, Overall Width 28 7/8 in, Overall Height 2 5/8 in, Number of Sides 0, Material Steel, Finish Blue Powder Coated, For Use With Exterior Scaffolding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANK WINNE & SONS Manila Rope, dia. 1-1/2" L, 600 ft. (16038)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LX005-5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE2602DFX8)
- MARATHON INDUSTRIES Marathon 00011 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 3/4" Bearings (11)
- METALTECH MOTORIZED SYSTEM FOR BAKER SCAFFOLD (I-CNG)
- METALTECH Outrigger, 4-17/64 in.L, Steel (M-MO32)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- METALTECH METALTECH M-MS20 Bracket Side, Powder-Coated (M-MS20)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- BIL-JAX ST8100 Deck - 19" x 4' - Intermediate - Gray Paint (0106-382-6)
- Metaltech Scaffolding Accessories