Metaltech
Scaffold Tower, Steel, 840 lb Load Capacity, 12 ft Platform Height
Mfr # I-TCISC
Zoro # G3461431
original price: $1,492.50
24% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Platform Height 12 ft
- Overall Depth 58.5 in
- Overall Height 14 ft 9 in
- Overall Width 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # I-TCISC
- Zoro # G3461431
- UPC # 778300200009
- Country of Origin China
- Category Scaffolding
Dimensions
Platform Height | 12 ft |
Overall Depth | 58.5 in |
Overall Height | 14 ft 9 in |
Overall Width | 72 in |
Platform Depth | 29 in |
Platform Width | 67 in |
Caster Dia. | 5 in |
Max. Work Height | 18 ft |
Overall Width with Outrigger | 24 in |
Platform Height - Minimum | 2.3 ft |
Width Adjustability | Fixed Width |
Overall Width - Maximum | 74 in |
Overall Depth with Outrigger | 33 in |
Caster Diameter | 5 in |
Toeboard Height | 14 in |
Overall Height - Maximum | 11.5 ft |
Platform Height - Maximum | 12 ft |
Working Height - Maximum | 17.5 ft |
Overall Height - Minimum | 2.3 ft |
Height Adjustability | Adjustable Height |
Height Adjustment Increments | 2 in |
Description
Scaffold Tower, Overall Depth 58.5 in, Overall Width 72 in, Overall Height 14 ft 9 in, Load Capacity 840 lb, Material Steel, Max. Work Height 18 ft, Platform Height 12 ft, Platform Depth 29 in, Platform Width 67 in, Outrigger Footprint L 33 in, Outrigger Footprint W 24 in, Caster Dia. 5 in, Finish Enamel, Standards ANSI, CSA, OSHA Compliant, Includes (2) 6 ft Baker Scaffold Structures, (4) Guardrail Toeboard System Outriggers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 660 lb.Load Cap. (7103720)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- BLUFF MANUFACTURING 12 H Steel Post Protector, 1/4 Thick, Yellow (1/4PO12-YEL)
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- METALTECH Scaffold, Aluminum, 11-3/4 in to 6 ft Platform Height (I-CAIRC)
- METALTECH Scaffold Perry Style, Steel, 6 ft Platform Height (I-CISCPY)
- METALTECH Extension, Aluminum, Steel, Wood, 1,000 lb Load Capacity (I-ISEX4PPNCAS)
- METALTECH Scaffold Tower, Easy-Set Aluminum, 6 ft. (AL-Q0100)
- METALTECH Scaffold Tower, Steel, 10 ft Platform Height (M-MRT5710-A)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- Metaltech Scaffolding