Shop All Scaffolding
Metaltech
Scaffold Tower, Steel, 4 ft Platform Height
Mfr # I-IMCNT
Zoro # G0191241
original price:
$202.99
9% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 4 ft
- Overall Height 4 ft 3 in
- Overall Depth 22 1/2 in
- Overall Width 60 in
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # I-IMCNT
- Zoro # G0191241
- UPC # 778300100224
- Country of Origin China
- Category Scaffolding
Dimensions
Platform Height | 4 ft |
Overall Height | 4 ft 3 in |
Overall Depth | 22 1/2 in |
Overall Width | 60 in |
Caster Dia. | 4 in |
Platform Depth | 57 in |
Platform Width | 46 in |
Max. Work Height | 9 ft |
Details
Load Capacity | 500 lb |
Material | Steel |
Item | Scaffold Tower |
Standards | ANSI, CSA, OSHA |
Includes | (2) Steel Platforms, (4) Casters, (4) Locking Pins, Safety Rail, Utility Tray |
Finish | Enamel |
Description
Scaffold Tower, Overall Depth 22 1/2 in, Overall Width 60 in, Overall Height 4 ft 3 in, Load Capacity 500 lb, Material Steel, Max. Work Height 9 ft, Platform Height 4 ft, Platform Depth 57 in, Platform Width 46 in, Caster Dia. 4 in, Finish Enamel, Standards ANSI, CSA, OSHA, Includes (2) Steel Platforms, (4) Casters, (4) Locking Pins, Safety Rail, Utility Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- PEERLESS CHAIN 3/16 WIRE ROPE CLIP, ZP, UPC, 4503340 (4503340)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Jungheinrich EJE120 Pallet Trucks (JU 51064639)
- DEMAG Control Set, 460V (77316033)
- METALTECH Scaffold (I-IMAC)
- METALTECH Scaffold Tower, Steel, 733 lb Load Capacity, 18 ft Platform Height (I-T3CISC)
- METALTECH Portable Scaffold, Steel, 4 ft Platform Height (I-BM4S)
- METALTECH Scaffold Tower, Steel, 5 ft Platform Height (I-IMIS)
- METALTECH Portable Scaffold, Steel, 1,500 lb Load Capacity, 6 ft Platform Height (I-BMSS)
- METALTECH Scaffold Tower, Steel, 840 lb Load Capacity, 12 ft Platform Height (I-TCISC)
- METALTECH-OMEGA. Metaltech 6' x 5' Mason Scaffold Frame - (M-MF7260PS)
- Metaltech Scaffolding