Shop All Scaffolding
This Product is Discontinued
Metaltech
Scaffold, Steel/Wood, 1,000 lb Load Capacity (Discontinued)
Mfr # I-CISCPPNCAS
Zoro # G0191366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 5 ft 4 in
- Overall Depth 29 1/2 in
- Overall Width 72 in
- Load Capacity 1,000 lb
- Material Steel/Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # I-CISCPPNCAS
- Zoro # G0191366
- UPC # 778300000333
- Country of Origin China
- Category Scaffolding
Dimensions
Overall Height | 5 ft 4 in |
Overall Depth | 29 1/2 in |
Overall Width | 72 in |
Details
Load Capacity | 1,000 lb |
Material | Steel/Wood |
Item | Scaffold |
Finish | Yellow Enamel |
Standards | ANSI, CSA, OSHA |
Includes | (2) 40 in Ladders, (2) Trusses |
Description
Scaffold, Overall Depth 29 1/2 in, Overall Width 72 in, Overall Height 5 ft 4 in, Load Capacity 1,000 lb, Material Steel/Wood, Finish Yellow Enamel, Standards ANSI, CSA, OSHA, Includes (2) 40 in Ladders, (2) Trusses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.