Shop All Scaffolding Accessories
Metaltech
Scaffold Leveling Jack, Steel, Zinc Plated
Mfr # M-MBSJS24
Zoro # G7945007
original price:
$74.42
43% off
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 1/2 in
- For Use With Mfr. No. M-MF6060PS
- Overall Height 28 1/4 in
- Overall Width 1 11/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MBSJS24
- Zoro # G7945007
- UPC # 778300920013
- Country of Origin India
- Category Scaffolding Accessories
Dimensions
Overall Length | 21 1/2 in |
Overall Height | 28 1/4 in |
Overall Width | 1 11/16 in |
Details
Item | Scaffold Leveling Jack |
For Use With | Mfr. No. M-MF6060PS |
Material | Steel |
Load Capacity | 6,875 lb |
Finish | Zinc Plated |
Standards | ANSI A10.8 |
Number of Sides | 0 |
Includes | 24 in Galvanized screw solid rod leveling jack |
Accessory Type | Scaffold Leveling Jack |
Description
Scaffold Leveling Jack, Load Capacity 6,875 lb, Overall Length 21 1/2 in, Overall Width 1 11/16 in, Overall Height 28 1/4 in, Number of Sides 0, Material Steel, Finish Zinc Plated, For Use With Mfr. No. M-MF6060PS, Standards ANSI A10.8, Includes 24 in Galvanized screw solid rod leveling jack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Cable Puller 2 Ton (JLO-0283L)
- US CARGO CONTROL Side Mount Wheel Net with Cam Buckle & 2 Ratchets and Flat Hooks (SMWN2R51FH)
- ZORO SELECT 2 in. x 2 in. x 16 in. Rubber Dock Bumper (22NT79)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in, 125 lb, Blu (1UHN6)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH (M-MBC8)
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- METALTECH Outrigger, 4-17/64 in.L, Steel (M-MO32)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- BIL-JAX Shoring Post - Heavy Duty - 5'11" - 10'4" H (0051-082)
- Metaltech Scaffolding Accessories