Shop All Scaffolding Accessories
Metaltech
Scaffold Crossbrace, 84inLx2inWx48inH
Mfr # M-MC4884
Zoro # G8011114
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. M-MF6060PS
- Overall Length 7 ft
- Overall Height 48 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MC4884
- Zoro # G8011114
- UPC # 778300820740
- Country of Origin India
- Category Scaffolding Accessories
Dimensions
Overall Length | 7 ft |
Overall Height | 48 in |
Overall Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Scaffold Crossbrace |
For Use With | Mfr. No. M-MF6060PS |
Material | Steel |
Finish | Galvanized |
Standards | ANSI A10.8 |
Number of Sides | 0 |
Includes | 7 in Galvanized cross Brace |
Accessory Type | Scaffold Crossbrace |
Description
Scaffold Crossbrace, Overall Length 7 ft, Overall Width 2 in, Overall Height 48 in, Number of Sides 0, Material Steel, Finish Galvanized, For Use With Mfr. No. M-MF6060PS, Standards ANSI A10.8, Includes 7 in Galvanized cross Brace
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 10 Ft, Galv. Chain (LH15-10 -G)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 11000 lb Cap (EEF-4-902ME)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- METALTECH Platform, 7 ft L, 19 in W, Aluminum (M-MPA719)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- METALTECH Scaffold Caster, 7-1/2inLx2-3/4inWx10inH (I-C1CAS5)
- QUAL-CRAFT Qualcraft 2201 Pump Jack Brace, Steel (2201)
- Metaltech Scaffolding Accessories