Shop All Ladder Accessories
Metaltech
Scaffold Coupling Pin, Steel, Galvanized
Mfr # M-MLC1
Zoro # G0066267
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 3/4 in
- Includes Scaffold Coupling Pin
- Overall Length 9 in
- For Use With M-MF6060PS, M-MGC507K
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MLC1
- Zoro # G0066267
- UPC # 778300880348
- Country of Origin India
- Category Ladder Accessories
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 9 in |
Details
Includes | Scaffold Coupling Pin |
Item | Scaffold Coupling Pin |
For Use With | M-MF6060PS, M-MGC507K |
Material | Steel |
Finish | Galvanized |
Standards | ANSI A10.8 |
Number of Sides | 0 |
Accessory Type | Scaffold Coupling Pin |
Description
Scaffold Coupling Pin, Overall Length 9 in, Overall Width 1 3/4 in, Number of Sides 0, Material Steel, Finish Galvanized, For Use With M-MF6060PS, M-MGC507K, Standards ANSI A10.8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 6"X30Ft 55,000 lb Recovery Strap Bulk (59802)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- PEERLESS CHAIN 1/8 7X19 WIRE ROPE 500'/RL, 4501115 (4501115)
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 (HDAZ2)
- METALTECH Lock Pig Tail (M-MLG)
- METALTECH Scaffold Add-On, 5-9/64 ft.L, Steel (M-MA7660LPS)
- METALTECH Spring Clip Grey 3In (M-MLS)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- ZORO SELECT Anti-Slip Sheet, 120 in.L, Circular, 36in.W (6216F-3X10)
- BAUER LADDER Replacement Label Set for Bauer Fiberglass Extension Ladders (07951)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- Metaltech Ladder Accessories