Shop All Scaffolding Accessories
Metaltech
Scaffold Caster, 8inLx3-3/4inWx13-1/2inH
Mfr # M-MBC8
Zoro # G8191802
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. M-MF6060PS
- Overall Length 8 in
- Overall Height 13 1/2 in
- Material Steel/Rubber
- Overall Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # M-MBC8
- Zoro # G8191802
- UPC # 778300930081
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 8 in |
Overall Height | 13 1/2 in |
Overall Width | 3 3/4 in |
Details
Item | Scaffold Caster |
For Use With | Mfr. No. M-MF6060PS |
Material | Steel/Rubber |
Load Capacity | 750 lb |
Features | 1-3/8 in Stem Diameter, 2.5mm Hole, 3-7/8 in Stem Length |
Number of Sides | 0 |
Standards | ANSI A10.8 |
Finish | Galvanized |
Includes | 8 in Wheel |
Accessory Type | Scaffold Caster |
Description
Scaffold Caster, Load Capacity 750 lb, Overall Length 8 in, Overall Width 3 3/4 in, Overall Height 13 1/2 in, Number of Sides 0, Material Steel/Rubber, Finish Galvanized, For Use With Mfr. No. M-MF6060PS, Standards ANSI A10.8, Includes 8 in Wheel, Features 1-3/8 in Stem Diameter, 2.5mm Hole, 3-7/8 in Stem Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift (JLP-075A-15)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- BAUER LADDER 11'5", Fiberglass, 375 lb Load Capacity (36107)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in., 275 lb, C (5UX84)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH Outrigger, 4-17/64 in.L, Steel (M-MO32)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- METALTECH MOTORIZED SYSTEM FOR BAKER SCAFFOLD (I-CNG)
- BIL-JAX Well Wheel - 10" (0082-0103)
- Metaltech Scaffolding Accessories